Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # 28-65G37 KB 3

  • Zoro # G3768460


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65G37 KB 3
Zoro #
G3768460
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1/16 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Bright Brass
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Keyway Type
Sargent LA
Key Type
Keyed Different
Series
6500
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Handle Material
Steel, Zinc
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Item
Door Lockset
ADA Compliant
Yes
Features
Cylindrical Locks
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
4-7/8 in x 1-1/4 in
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Number of Pins
6; 7
Number of Keys
2
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Includes
Cylindrical Lock, Installation Hardware
Lockset Performance Strength
Medium Duty
Style
6500 Lever
Finish
Bright Brass
Keying
Keyed Different
Fire Rated
Not Rated
Grade
2
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Style
6500 Lever
ANSI Grade
2
Knob/Handle Material
Steel, Zinc
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Institutional, Industrial, Multiple Family Residential
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Classroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.