Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom, Grd.2

  • Mfr # 28-65G37 KL 26

  • Zoro # G3768390


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65G37 KL 26
Zoro #
G3768390
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Thickness
1/16 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Bright Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Keyway Type
Sargent LA
Key Type
Keyed Different
Series
6500
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
4-7/8 in x 1-1/4 in
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Features
Cylindrical Locks
Handle Material
Solid Cast
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
For Use With
various Door Types
Item
Door Lockset
Number of Pins
6; 7
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Style
6500 Lever
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Number of Keys
2
Strike Type
Curved Lip
Includes
Cylindrical Lock, Installation Hardware
Fire Rated
Not Rated
Keying
Keyed Different
Grade
2
Finish
Bright Chrome
Visual Indicator Message
No Message
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Chromium-Plated
Lockset Style
6500 Lever
Locking/Unlocking Access - Outside
Keyway
Performance Grade
2
Fire Rating
3 hr
ANSI Grade
2
Application
Commercial, Institutional, Industrial, Multiple Family Residential

Description

Lever Lockset,Mechanical,Classroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.