Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Mfr # 710 ETL RHRB 26D

  • Zoro # G3768549


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Satin Chrome
Series
80
Fire Rated
Not Rated
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710 ETL RHRB 26D
Zoro #
G3768549
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in

Description

SVR Exit Device Trim,Dummy,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.