Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # 8255 LNB 26D

  • Zoro # G1970188


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8255 LNB 26D
Zoro #
G1970188
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
Not Graded
Item
Door Lockset
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Number of Pins
6; 7
Strike Type
Curved Lip
Number of Keys
2
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Backset
2 3/4 in
Visual Indicator Message
No Message
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Lockset Style
Single Cylinder Without Deadbolt
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical

Description

Sargent Mortise Office/Entry Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.