Zoro Homepage

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # 8215 LNB 10B

  • Zoro # G4567184


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 LNB 10B
Zoro #
G4567184
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6; 7
Series
8200
Style
8200 Curved
Finish
Oxidized Bronze, Oil Rubbed
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Item
Door Lockset
Strike Type
Curved Lip
Ligature Resistant
No
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Lockset Finish
Oil Rubbed Bronze
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Number of Keys
2
Fire Rated
3 hr.
Grade
1
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Application
Institutional
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Function
Passage
Type
Mortise
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Includes Core
Core Not Included
Lockset Style
Non-Cylinder
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
ANSI Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F01
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Oxidized Bronze, Oil Rubbed Finish, Function Passage, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.