Zoro Homepage

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # 8215 LNB 26D

  • Zoro # G4551303


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215 LNB 26D
Zoro #
G4551303
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
6; 7
Series
8200
Style
8200 Curved
Finish
Satin Chrome
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Item
Door Lockset
Lockset Finish
Satin Chrome
Ligature Resistant
No
Mortise / Cylindrical
Mortise
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Strike Dim.
1-1/4 in x 4-7/8 in
Grade
1
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Number of Keys
2
Fire Rated
3 hr.
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Function
Passage
Application
Institutional
Type
Mortise
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F01
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Lockset Style
Non-Cylinder
ANSI Grade
1
Includes Core
Core Not Included
UL Fire Rating
UL10C
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Satin Chrome Finish, Function Passage, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, No Deadbolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.