Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 1

  • Mfr # SG-8215BHW-32D RHR

  • Zoro # G2864359


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Anti-Microbial Coating, Microshield
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8215BHW-32D RHR
Zoro #
G2864359
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Hollow Metal and Wood Doors
Includes
Anti-Microbial Coating, Microshield
Key Type
Not Keyed
Keyway Type
None
Location Type
Healthcare, Institutional
Lockset Function
Closet, Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
8200
Style
8200 BHW
Finish
Dull Stainless Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Item
Door Lockset
Lockset Finish
Dull Stainless Steel
Mortise / Cylindrical
Mortise
ADA Compliant
Yes
Features
ADA Compliant, Handing RHR
Lockset Fire Rating
3 hr
Ligature Resistant
Yes
Strike Dim.
4-7/8 in x 1-1/8 in
Strike Type
Curved Lip
Grade
1
Number of Keys
2
Fire Rated
3 hr.
Pins
0
Function
Passage
Application
Multiple Family Residential, Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Handle Type
Lever
Case Material
12 Gauge Wrought Steel, Zinc Dichromate Coating
Lockset Type
Mechanical
ANSI Grade
1
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
8200 BHW
Hand Orientation
Right-Handed
Fire Rating
3 hr
Performance Grade
1
UL Fire Rating
UL10C
Trim Plate Shape
Rectangular
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Lockset Function ANSI Code
F01
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Ligature-Resistant

Description

Mortise Lock, Style Lever, Function Passage, Location Type Institutional, Healthcare, Trim Style BHW, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/8 In., 3 hr. Fire Rated, Series 8200, Case Material 12 Gauge Wroughtt Steel, Zinc Dichromate Coating, Dull Stainless Steel Finish, Case Size 5-31/32 In.H x 27/32 In.W x 4-3/32 In.D, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Keying N/A, Keyway Type N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.