Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 2

  • Mfr # 28-65U15 KL 26D

  • Zoro # G4558041


product price: $160.50
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65U15 KL 26D
Zoro #
G4558041
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Thickness
1/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
Lockset Function
Closet, Passage
Keyway Type
None
Key Type
Not Keyed
Series
6500
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Location Type
Institutional
Strike Dim.
4-7/8 in x 1-1/4 in
Ligature Resistant
No
Handle Material
Brass, Cast Steel, Stainless Steel, Wrought
Lockset Fire Rating
3 hr
ADA Compliant
Yes
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Item
Door Lockset
Style
6500 Right Angle
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
Number of Pins
6; 7
Grade
2
Number of Keys
2
Finish
Satin Chrome
Fire Rated
3 hr.
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Function
Passage
Type
Cylindrical
Visual Indicator Message
No Message
Case Material
Steel and Zinc
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
6500 Lever
Lockset Function ANSI Code
F75
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Not Included
ANSI Grade
2
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass, Cast Steel, Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical

Description

Lever, Heavy Duty, Lockset Function Passage, Style Right Angle, Handle Material Wrought, Cast Steel, Brass, Stainless Steel, Satin Chrome Finish, Strike Type Curved Lip Strike, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 2, Series 6500, Location Type Institutional, Backset 2-3/4 In., Required Door Thickness 1-3/8 In. to 1-3/4 In., For Use With ANSI 115.2 (161 Modifed) Door Prep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.