Zoro Homepage

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # 28-7U15 LL 26D

  • Zoro # G8691812


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-7U15 LL 26D
Zoro #
G8691812
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
2 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Key Type
Not Keyed
Series
7
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Style
7 Angled
Features
Easy Change Outs, Simple Cylinder Removal
ADA Compliant
Yes
Location Type
Commercial
Strike Type
Curved Lip, T-Strike
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
For Use With
Wood, Steel Doors
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Not Included
Includes
Hardware
Ligature Resistant
No
Item
Door Lockset
Handle Material
Solid Cast
Number of Pins
6; 7
Fire Rated
3 hr.
Number of Keys
2
Standards
UL Listed, ULC Listed
Finish
Satin Chrome
Grade
2
Application
Commercial
Cylinder
Not Included
Function
Passage
Visual Indicator Message
No Message
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Lockset Style
7 Angled
Fire Rating
3 hr
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Lockset Function ANSI Code
F75
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever, Heavy Duty, Lockset Function Passage, Style Angled, Handle Material Solid Cast, Satin Chrome Finish, Strike Type ASA Strike, Strike Dim. 1-1/4 In. x 4-7/8 In., Fire Rated 3 hr., Grade 2, Series 7, Location Type Commercial, Backset 2-3/4 In., Cylinder Core Type Not Included, Required Door Thickness 1-3/4 In., For Use With Wood, Steel Doors, Features Simple Cylinder Removal, Easy Change Outs, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.