Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # 28-65U65 KL 10B

  • Zoro # G4535693


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65U65 KL 10B
Zoro #
G4535693
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Thickness
1/16 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Keyway Type
None
Key Type
Not Keyed
Series
6500
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Style
6500 Right Angle
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Location Type
Institutional
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Handle Material
Brass, Cast Steel, Stainless Steel, Wrought
Ligature Resistant
No
Finish
Oxidized Oil Rubbed Bronze
Fire Rated
3 hr.
Grade
2
Number of Pins
6; 7
Keying
Keyed Different
Number of Keys
2
Visual Indicator Message
No Message
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Type
Cylindrical
Function
Privacy
Case Material
Steel and Zinc
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
2
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
2
Knob/Handle Material
Bronze
Includes Core
Core Not Included
Lockset Function ANSI Code
F76A
Lockset Style
6500 Lever
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Lever Lockset, Cylindrical, Institutional, 6500 Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Privacy, Grade 2, Material Wrought and Cast Steel, Brass, Stainless Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.