Lever Lockset, Mechanical, Storeroom
Mfr # 28-65G04 KB 10B
Zoro # G4609245
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28-65G04 KB 10B
Zoro #
G4609245
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Thickness
1/16 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Description
Lever Lockset, Cylindrical, Institutional, 6500 Series, Curved Style, Oxidized Bronze, Oil Rubbed Finish, Function Storeroom, Keyway Type LA, Grade 2, Material Wrought and Cast Steel, Brass, Stainless Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.