Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # 28-65G04 KL 10B

  • Zoro # G4579434


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-65G04 KL 10B
Zoro #
G4579434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Thickness
1/16 in
Strike Plate Lip Length
1 1/4 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Lever
Material
Wrought and Cast Steel, Brass, Stainless Steel
Mortise / Cylindrical
Cylindrical
Lockset Function
Closet, Storeroom
Keyway Type
Sargent LA
Key Type
Keyed Different
Series
6500
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Item
Door Lockset
Style
6500 Right Angle
Lockset Performance Strength
Heavy Duty
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Location Type
Institutional
Lockset Fire Rating
3 hr
Ligature Resistant
No
Handle Material
Brass, Cast Steel, Stainless Steel, Wrought
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Number of Keys
2
Standards
ANSI/BHMA A156.2, Series 4000, Grade 2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Number of Pins
6; 7
Grade
2
Fire Rated
3 hr.
Finish
Oxidized Oil Rubbed Bronze
Keying
Keyed Different
Type
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Function
Storeroom
Pins
6
Case Material
Steel and Zinc
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Includes Core
Core Included
Lockset Style
6500 Lever
Knob/Handle Material
Bronze
Trim Plate Shape
Round
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F86
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical

Description

Lever Lockset, Cylindrical, Institutional, 6500 Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Storeroom, Keyway Type LA, Grade 2, Material Wrought and Cast Steel, Brass, Stainless Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.