Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # 8204 LNB 10B

  • Zoro # G4565172


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204 LNB 10B
Zoro #
G4565172
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
8200 Curved
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Sargent LA
Key Type
Keyed Different
ADA Compliant
Yes
Number of Keys
2
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Series
8200
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Healthcare, Institutional
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Key Material
Nickel Silver
Backset
2 3/4 in
Item
Door Lockset
Number of Pins
6; 7
Grade
1
Fire Rated
3 hr.
Keying
Keyed Different
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Finish
Oxidized Bronze, Oil Rubbed
Type
Mortise
Cylinder Core Type
Conventional Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Pins
6
Function
Storeroom
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
Knob/Handle Material
Bronze
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Trim Plate Shape
Round
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Lockset Function ANSI Code
F07
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
ANSI Grade
1
Fire Rating
3 hr
Application
Institutional
Lockset Type
Mechanical
Lockset Style
Single Cylinder Without Deadbolt

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Oxidized Bronze, Oil Rubbed Finish, Function Storeroom, Keyway Type LA, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.