Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # 8204 LNB 26D

  • Zoro # G4549395


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204 LNB 26D
Zoro #
G4549395
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
8200 Curved
Lockset Finish
Satin Chrome
Keyway Type
Sargent LA
Key Type
Keyed Different
Ligature Resistant
No
Mortise/Cylindrical
Mortise
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Item
Door Lockset
Strike Type
Curved Lip
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.13, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, CAL FIRE, 3025-0006:0111, EPD, Florida Building Code Approved FL# 2998, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Number of Keys
2
Series
8200
Backset
2 3/4 in
Location Type
Healthcare, Institutional
Finish
Satin Chrome
Number of Pins
6; 7
Keying
Keyed Different
Grade
1
Features
Integrates with All Sargent Key Systems (Degree, Signature, KESO, and XC)
Fire Rated
3 hr.
Type
Mortise
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Material
Brass, Bronze Stainless Steel and Cold Forged Steel
Pins
6
Function
Storeroom
Case Material
Brass, Steel, Zinc
Handle Type
Lever
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Lockset Style
Single Cylinder Without Deadbolt
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Included
Application
Institutional
Lockset Type
Mechanical
Lockset Function ANSI Code
F07
Hand Orientation
Non-Handed

Description

Lever Lockset, Mortise, Institutional, Health Care, 8200 Series, Curved with Rose Style, Satin Chrome Finish, Function Storeroom, Keyway Type LA, Grade 1, Material Brass, Bronze Stainless Steel and Cold Forged Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.