Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # SG-8204BHW-32D RHR

  • Zoro # G2864316


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8204BHW-32D RHR
Zoro #
G2864316
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Closet, Storeroom
Lockset Grade
1
Style
8200 BHW
Lockset Finish
Dull Stainless Steel
Keyway Type
Sargent LA
Key Type
Keyed Different
Location Type
Healthcare, Institutional
ADA Compliant
Yes
Ligature Resistant
Yes
Item
Door Lockset
Includes
Anti-Microbial Coating, Microshield
Strike Type
Curved Lip
Backset
2 3/4 in
Number of Keys
2
Strike Dim.
4-7/8 in x 1-1/8 in
Key Material
Nickel Silver
Mortise/Cylindrical
Mortise
Series
8200
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
For Use With
Hollow Metal and Wood Doors
Features
ADA Compliant, Handing RHR
Keying
Keyed Different
Grade
1
Finish
Dull Stainless Steel
Fire Rated
3 hr.
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Handle Type
Lever
Function
Storeroom
Case Material
12 Gauge Wrought Steel, Zinc Dichromate Coating
Pins
6
ANSI Grade
1
UL Fire Rating
UL10C
Performance Grade
1
Lockset Function ANSI Code
F07
Trim Plate Shape
Rectangular
Application
Multiple Family Residential, Institutional
Lockset Style
8200 BHW
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical

Description

Mortise Lock, Style Lever, Function Storeroom, Location Type Institutional, Healthcare, Trim Style BHW, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/8 In., 3 hr. Fire Rated, Series 8200, Case Material 12 Gauge Wrought Steel, Zinc Dichromate Coating, Dull Stainless Steel Finish, Case Size 5-31/32 In.H x 27/32 In.W x 4-3/32 In.D, Required Door Thickness 1-3/4 In. to 1-7/8 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 6, Keying Keyed Random, Keyway Type LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.