Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever, Night Latch Lever Escutcheon

  • Mfr # 704 ETL LHRB 26D

  • Zoro # G4543332


product price: $543.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1 3/4 in
ADA Compliant
Yes
Series
700
Grade
1
Type
Night Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704 ETL LHRB 26D
Zoro #
G4543332
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in

Details

ADA Compliant
Yes
Item
Mechanical Exit Device Trim
Series
700
Grade
1
Type
Night Latch
Finish
Satin Chrome
Door Handing
Left Hand Reversible
Outside Trim Type
Lever
Fire Rated
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
For Use with Exit Device
Mortise Lock, Rim
Hand Orientation
Left-Handed
Compatible Series
300, 8500, 8800, 8900, 9800, 9900
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1

Description

Lever, Mechanical Exit Device Trim, Door Handing Left Hand Reversible, 700 Series, Fire Rated Yes, Satin Chrome Finish, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Grade 1, ADA Compliant Yes, Type Night Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.