Lip Strike, Satin Chrome, Black
Mfr # 644 BLACK
Zoro # G3768591
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Strike Type
Full Lip
Finish
Satin Chrome
Length
2 1/2 in
Width
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
644 BLACK
Zoro #
G3768591
UPC #
-
Country of Origin
United States
Dimensions
Length
2 1/2 in
Width
2 in
Overall Length
2 1/2 in
Overall Width
2 in
Details
Strike Type
Full Lip
Finish
Satin Chrome
Color
Black
Material
Steel
Hardware
Included
Item
Door Strike Plate
Standards
ANSI
Product Type
Door Strike Plate
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Description
Door Strike Plate, Strike Type Full Lip, Length 2 1/2 in, Width 2 in, Color Black, Satin Chrome Finish, Material Steel, Hardware Included, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.