Zoro Homepage

Magnetic Door Holder, Steel, Silver

  • Mfr # 1561 120VAC EN

  • Zoro # G9634265


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall/Floor
Finish
Anodized Aluminum
Material
Bronze
Projection
1 5/8 in
Strike Base Height
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561 120VAC EN
Zoro #
G9634265
UPC #
-
Country of Origin
United States

Dimensions

Strike Base Height
2 5/8 in
Holder Base Height
4 5/8 in
Strike Base Width
2 1/4 in
Holder Base Width
2 1/2 in
Strike Plate Width
2 1/4 in
Strike Plate Height
2 5/8 in

Details

Mounting Type
Wall/Floor
Finish
Anodized Aluminum
Material
Bronze
Projection
1 5/8 in
Item
Electromagnetic Door Holder
Strike Projection
1 5/8 in
Color
Silver
Hardware
Included
Holder Projection
1 in
Magnetic Strength
35 lb
ANSI/BHMA Finish
Aluminum Painted

Description

Magnetic Door Holder,Steel,35lb Strength

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.