Zoro Homepage

Magnetic Door Holder, Surface Mount, 120VAC, 24VAC/DC, 12VDC, Sprayed Aluminum

  • Mfr # 1560 EN

  • Zoro # G616475978


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Material
VARIES
Length
4.38 in
Width
2-3/4 in
Height
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560 EN
Zoro #
G616475978
UPC #
197163009183
Country of Origin
United States

Dimensions

Length
4.38 in
Width
2-3/4 in
Height
4.62 in

Details

Finish
Satin Aluminum
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.