MagneticDoor Holder, Wall/Floor, Steel
Mfr # 1561 12VDC EN
Zoro # G0867135
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Holder Projection
1 in
Strike Base Width
2 1/4 in
Finish
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1561 12VDC EN
Zoro #
G0867135
UPC #
-
Country of Origin
United States
Dimensions
Strike Base Width
2 1/4 in
Holder Base Height
4 5/8 in
Strike Base Height
2 5/8 in
Holder Base Width
2 1/2 in
Details
Item
Magnetic Door Holder
Material
Steel
Color
Silver
Holder Projection
1 in
Finish
Anodized Aluminum
Strike Projection
1 5/8 in
Hardware
Included
Magnetic Strength
35 lb
Description
Magnetic Door Holder, Anodized Aluminum Finish, Material Steel, Color Silver, Holder Base Height 4 5/8 in, Holder Base Width 2 1/2 in, Holder Projection 1 in, Strike Base Height 2 5/8 in, Strike Base Width 2 1/4 in, Strike Projection 1 5/8 in, Magnetic Strength 35 lb, Mounting Type Wall/Floor, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.