Shop SARGENT
See all product information
Create Account
Manual, Hydraulic, 1130 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 1131-RU EB
- Zoro # G9235520
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
1130 Series Door Closers
Closer Type
Hold Open
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1131-RU EB
- Zoro #
- G9235520
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 1130 Series Door Closers
- Closer Type
- Hold Open
- Color
- Dark Bronze
- Finish
- Dark Bronze
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA A156.4, Grade 1; UL and ULC listed
Dimensions
- Housing Depth
- 3-1/2"
- Housing Height
- 2-1/2"
- Housing Length
- 9-3/4"
Description
Sargent 1131 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Enameled Dark Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.