Manual, Hydraulic, 268 Series Door Closers, Door Closer, Heavy Duty Interior, Aluminum
- Mfr # 268-H EN LH
- Zoro # G9233484
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed Overhead
Closer Performance
Heavy Duty
Closer Series
268 Series Door Closers
Closer Type
Slide Track Arm Standard with Hold Open
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-H EN LH
- Zoro #
- G9233484
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2"
- Housing Height
- 3-3/4"
- Housing Length
- 15-7/16"
Details
- Item
- Door Closer
- Closer Mounting Style
- Concealed Overhead
- Closer Performance
- Heavy Duty
- Closer Series
- 268 Series Door Closers
- Closer Type
- Slide Track Arm Standard with Hold Open
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- LH
- Interior/Exterior
- Interior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Standards
- UL 10C for Positive Pressure Fire Test; UL and cUL listed
Description
Sargent 268 Series Grade 1 Concealed Door Closer, Hold Open Track Arm, Size 2-4, Enameled Aluminum Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.