Manual, Hydraulic, 351 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 351-O TB EN DA
- Zoro # G9234680
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-O TB EN DA
- Zoro #
- G9234680
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 351 Surface Door Closers
- Closer Type
- Double Lever Arm Regular
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- UL-10C; UBC 7-2; ANSI A156.4, Grade 1; UL Listed
Dimensions
- Housing Depth
- 2-3/16"
- Housing Height
- 3-7/8"
- Housing Length
- 13"
Description
Sargent 351 Series Grade 1 Surface Door Closer, Standard Arm, Size 1-6, Enameled Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.