Manual, Hydraulic, 351 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 351-O TB EN

  • Zoro # G8692214


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351-O TB EN
Zoro #
G8692214
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
3-7/8"
Housing Length
13"
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
9 in
Spring Size - Maximum
6
Interior Door Width - Maximum
54 in
Spring Size - Minimum
1
Height Between Mounting Holes
2 1/2 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Includes
Full Size Cover, Mounting Screws
Max. Door Opening
180 Degrees
Ligature Resistant
No
ADA Compliant
No
Arm Type
Regular
Standards
ANSI A156.4 Grade 1
Arm Material
Cast Aluminum
Category Type
Regular Arm
Door Handing
Non-Handed
Series
Sargent 351
For Use With
Interior and Exterior Doors
Mounting Style
Regular
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Spring Type
Adjustable
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
Operation Style
Manual
Performance Grade
1
Product Type
Door Closer
Includes Hardware
Hardware Included

Description

Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.