Slimline Heavy Duty ADA Commercial Door Closer with Cush-N-Stop Arm in Duranodic - Sizes 1-6
- Mfr # TC4361CNS-DU
- Zoro # G501861084
product price:Â
$
92.89
/ea
Key Features
Color
Duronotic
Finish
Bronze
Housing Depth
2.75 in
Housing Height
3.25 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4361CNS-DU
- Zoro #
- G501861084
- UPC #
- 704780185307
- Country of Origin
- China
- Color
- Duronotic
- Finish
- Bronze
- Material
- Metal
- Location Type
- Residential
- Type
- Door Closer
Dimensions
- Housing Depth
- 2.75 in
- Housing Height
- 3.25 in
- Width
- 13.25 in
Description
The Global Door Controls TC4361 is a slimline, heavy duty closer for institutional and other high traffic demanding applications. The closer comes in a Duranodic finish and is packed with a Cush-n-stop arm. This model is fully compliant with opening force requirements for ADA and ANSI/BHMA standards. For doors weighing up to 258 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.