Manual, Hydraulic, 351 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 351-P10 TB EN

  • Zoro # G9232495


product price:  $550.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Rigid
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
351-P10 TB EN
Zoro #
G9232495
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
3-7/8"
Housing Length
13"

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Rigid
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
UL-10C; UBC 7-2; ANSI A156.4, Grade 1; UL Listed

Description

Sargent 351 Series Grade 1 Surface Door Closer, Heavy Duty Parallel Arm, Size 1-6, Enameled Aluminum Finish, Non-handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.