Shop SARGENT
See all product information
Create Account
Manual, Hydraulic, 351 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 351-PSH TB EN
- Zoro # G9234726
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Heavy Duty Stop and Friction Hold
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-PSH TB EN
- Zoro #
- G9234726
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- 351 Surface Door Closers
- Closer Type
- Parallel Arm Heavy Duty Stop and Friction Hold
- Color
- Aluminum
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- UL-10C; UBC 7-2; ANSI A156.4, Grade 1; UL Listed
Dimensions
- Housing Depth
- 2-3/16"
- Housing Height
- 3-7/8"
- Housing Length
- 13"
Description
Sargent 351 Series Grade 1 Surface Door Closer, Heavy Duty Positive Stop Hold Open Parallel Arm, Size 1-6, Enameled Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.