
Manual, Hydraulic, 351 Surface Door Closers, Door Closer, Heavy Duty Interior and Exterior, Black
Mfr # 351-CPSH TB ED
Zoro # G9232005
product price:Â $738.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Spring and Hold Open
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351-CPSH TB ED
Zoro #
G9232005
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-3/16"
Housing Height
3-7/8"
Housing Length
13"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
351 Surface Door Closers
Closer Type
Parallel Arm Spring and Hold Open
Color
Black
Finish
Black
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
UL-10C; UBC 7-2; ANSI A156.4, Grade 1; UL Listed
Description
Sargent 351 Series Grade 1 Surface Door Closer, Heavy Duty Hold Open Compression Stop Parallel Arm, Size 1-6, Enameled Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.