Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, Hydraulic, Door Closer, Black

  • Mfr # 1431 UO BSP

  • Zoro # G709136007


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Housing Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431 UO BSP
Zoro #
G709136007
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 7/8 in
Housing Height
3 3/8 in
Housing Length
12 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Length Between Mounting Holes
11 1/8 in

Details

Item
Door Closer
Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
ADA Compliant
Yes
Arm Type
Parallel
Series
1431
Ligature Resistant
No
Compatible Brand
Sargent
Closer Cycles
15,000,000
Projection
2 1/4 in
Compatible Series
Sargent 1431
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Stop Type
Spring
Fire Rating
3 hr
UL Fire Rating
UL10C
Product Type
Door Closer
Spring Type
Adjustable
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
160 Degrees
Green Certification or Other Recognition
UL Environment Claims Validated, USDA Certified Biobased Product

Description

Door Closer, Powerglide(R) 1431 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Standard Top Jamb/Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Powder Coated, Arm Type Parallel, Color Black, Exterior Door Width 4 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.