Zoro Homepage

Manual, Hydraulic, Door Closer, Black

  • Mfr # 281 UO BSP

  • Zoro # G109135976


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Closer Type
Non-Hold Open
Color
Black
Finish
Powder Coated
Hand Orientation
Non-Handed
Housing Depth
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281 UO BSP
Zoro #
G109135976
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 11/16 in
Housing Height
4 3/8 in
Housing Length
11 13/16 in
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Length Between Mounting Holes
10 3/8 in
Height Between Mounting Holes
1 in

Description

Door Closer, Powerglide(R) 281 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Standard Top Jamb/Parallel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Powder Coated, Arm Type Parallel, Color Black, Exterior Door Width 4 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.