Manual, Hydraulic, Sargent 1431, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # 1431-PSH EB

  • Zoro # G5261897


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Hold Open Positive Stop Arm
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431-PSH EB
Zoro #
G5261897
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-3/8"
Housing Length
12"
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Height Between Mounting Holes
1 in
Spring Size - Minimum
1
Length Between Mounting Holes
11 1/8 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Hold Open Positive Stop Arm
Color
Dark Bronze
Finish
Bronze Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Standards
ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed
Arm Type
Parallel
Mounting Hardware
Included
ADA Compliant
Yes
Ligature Resistant
No
Arm Material
Steel
Max. Door Opening
120 Degrees to 180 Degrees
Includes
Stop Arm
Projection from Wall
2 1/4 in
Category Type
Parallel Arm
Series
1431
Features
Self Sticking Templates
Spring Type
Adjustable
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
110 Degrees
Projection
2 1/4 in
Door Opening - Minimum
85 Degrees
Product Type
Door Closer
Includes Hardware
Hardware Included
Closer Cycles
25,000,000
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Compatible Brand
Sargent
ANSI/BHMA Finish
Dark Bronze Painted
Operation Style
Manual
UL Fire Rating
UL10C

Description

Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Parallel, Color Dark Bronze, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.