Manual, Hydraulic, Sargent 1431, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 1431-P10-EN

  • Zoro # G5225950


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1431-P10-EN
Zoro #
G5225950
UPC #
-
Country of Origin
Poland

Dimensions

Housing Depth
2-1/4"
Housing Height
3-3/8"
Housing Length
12"
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
11 1/8 in
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Height Between Mounting Holes
1 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Arm Material
Steel
Arm Type
Parallel
Includes
Parallel Arm
Mounting Hardware
Included
Projection from Wall
2 1/4 in
Standards
ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed
Max. Door Opening
120 Degrees to 180 Degrees
Ligature Resistant
No
ADA Compliant
Yes
Category Type
Parallel Arm
Features
Self Sticking Templates
Series
1431
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Door Opening - Maximum
180 Degrees
Performance Grade
1
Fire Rating
3 hr
Interior/Exterior Use
Interior/Exterior
Projection
2 1/4 in
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Spring Type
Adjustable
Operation Style
Manual
Product Type
Door Closer
Compatible Brand
Sargent

Description

Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.