Manual, Hydraulic, Sargent 1431, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 1431-PSH EN

  • Zoro # G5193087


product price:  $583.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Hold Open Positive Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1431-PSH EN
Zoro #
G5193087
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-3/8"
Housing Length
12"
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
1 in
Length Between Mounting Holes
11 1/8 in
Interior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 1431
Closer Type
Hold Open Positive Stop Arm
Color
Gray
Finish
Aluminum Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Arm Type
Parallel
Includes
Stop Arm
Arm Material
Steel
ADA Compliant
Yes
Mounting Hardware
Included
Ligature Resistant
No
Max. Door Opening
120 Degrees to 180 Degrees
Standards
ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed
Projection from Wall
2 1/4 in
Category Type
Parallel Arm
Series
1431
Features
Corrosion-Resistant, Impact-Resistant
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Projection
2 1/4 in
Compatible Brand
Sargent
Closer Cycles
25,000,000
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
85 Degrees
ANSI/BHMA Finish
Aluminum Painted
Operation Style
Manual
Fire Rating
3 hr
Spring Type
Adjustable
Product Type
Door Closer
Door Opening - Maximum
110 Degrees
Includes Hardware
Hardware Included

Description

Door Closer, Sargent 1431 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.