Shop SARGENT

Manual, Hydraulic, Sargent 281, Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # 281-UH TB EB
  • Zoro # G4625713

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
Sargent 281
Closer Type
Hold Open
Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
281-UH TB EB
Zoro #
G4625713
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Frame
Closer Performance
Heavy Duty
Closer Series
Sargent 281
Closer Type
Hold Open
Color
Bronze
Finish
Bronze Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2 3/16 in
Ligature Resistant
No
Max. Door Opening
90 Degrees to 160 Degrees
ADA Compliant
Yes
Arm Type
Parallel
Arm Material
Cast Iron
Includes
Machine Screws and Self Tapping Screws
Standards
ANSI/BHMA A156.4, ICC A117.1
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Features
High Impact Non-Corrosive Plastic Covers with Two Machine Screw Standard, Self Sticking Templates
Door Handing
Non-Handed
Series
281
Hand
NH
Mounting Style
Universal, Parallel, Top Jamb and Standard
Door Opening - Minimum
90 Degrees
Door Opening - Maximum
160 Degrees
Performance Grade
1
Operation Style
Manual
Closer Cycles
25,000,000
Ligature-Resistant
Not Ligature-Resistant
Projection
2 3/16 in
Interior/Exterior Use
Interior/Exterior
Product Type
Door Closer
Fire Rating
3 hr
Compatible Brand
Sargent
Spring Type
Adjustable
UL Fire Rating
UL10C
ANSI/BHMA Finish
Dark Bronze Painted
Shell Material
Cast Iron
Traction Material
Cast Iron

Dimensions

Housing Depth
2 5/16 in
Housing Height
4 3/8 in
Housing Length
11 13/16 in
Spring Size
Adjustable 1 to 6
Interior Door Width
60 in
Exterior Door Width
48 in
Height Between Mounting Holes
1 in
Spring Size - Maximum
6
Length Between Mounting Holes
10 3/8 in
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Exterior Door Width - Maximum
48 in
Fits Chest Size
High Impact Non-Corrosive Plastic Covers with Two Machine Screw Standard, Self Sticking Templates

Description

Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Iron, Arm Type Parallel, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products