Manual, Hydraulic, Sargent 281, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 281 P4A EN

  • Zoro # G9783986


product price:  $557.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 281
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
281 P4A EN
Zoro #
G9783986
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
4-3/8"
Housing Length
11-13/16"
Exterior Door Width
48 in
Spring Size
Adjustable 1 to 6
Interior Door Width
48 in
Height Between Mounting Holes
1 in
Interior Door Width - Maximum
48 in
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6
Length Between Mounting Holes
10 3/8 in
Spring Size - Minimum
1

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 281
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Projection from Wall
2 3/16 in
Arm Material
Steel
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Max. Door Opening
120 Degrees
Standards
ANSI/BHMA A156.4, ICC A117.1
Mounting Hardware
Included
Arm Type
Parallel
Ligature Resistant
No
Category Type
Parallel Arm
Series
281
Features
High Impact Non-Corrosive Plastic Covers with Two Machine Screw Standard, Self Sticking Templates
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Regular
Fire Rating
3 hr
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Door Opening - Maximum
120 Degrees
Compatible Brand
Sargent
Operation Style
Manual
Interior/Exterior Use
Interior/Exterior
Closer Cycles
25,000,000
Projection
2 3/16 in
UL Fire Rating
UL10C
Product Type
Door Closer
Spring Type
Adjustable
Performance Grade
1

Description

Door Closer, Sargent 281 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, ICC A117.1, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.