Manual, Hydraulic, Sargent 351, Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # LDP-351-UH-TB EB

  • Zoro # G4594511


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Hold Open
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDP-351-UH-TB EB
Zoro #
G4594511
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
4"
Housing Length
13"
Spring Size
Adjustable 1 to 6
Interior Door Width
60 in
Exterior Door Width
48 in
Height Between Mounting Holes
2 1/2 in
Length Between Mounting Holes
9 in
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
48 in
Spring Size - Maximum
6

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Hold Open
Color
Bronze
Finish
Bronze Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Standards
ANSI A156.4 Grade 1, UL Listed
Max. Door Opening
90 Degrees to 160 Degrees
Ligature Resistant
No
Includes
Bracket, Machine Screws and Self Tapping Screws
ADA Compliant
Yes
Arm Material
Die Cast Aluminum
Projection from Wall
2 3/16 in
Arm Type
Regular
Category Type
Parallel Arm
Door Handing
Non-Handed
Series
Sargent 351
Type
Interior/Exterior Institutional
Mounting Style
Universal, Parallel, Top Jamb and Standard
Hand
NH
Performance Grade
1
Operation Style
Manual
Stop Type
Spring
Door Opening - Maximum
160 Degrees
Product Type
Door Closer
Closer Cycles
25,000,000
UL Fire Rating
UL10C
Interior/Exterior Use
Interior/Exterior
Projection
2 3/16 in
Spring Type
Adjustable
Door Opening - Minimum
90 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Compatible Brand
Sargent

Description

Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Regular, Color Bronze, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.