Manual, Hydraulic, Sargent 351, Door Closer, Heavy Duty Interior and Exterior, Bronze

  • Mfr # LDP-351-UO-TB EB

  • Zoro # G4590397


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non Hold Open
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP-351-UO-TB EB
Zoro #
G4590397
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
4"
Housing Length
13"
Exterior Door Width
48 in
Interior Door Width
60 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
48 in
Height Between Mounting Holes
2 1/2 in
Length Between Mounting Holes
9 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non Hold Open
Color
Bronze
Finish
Bronze Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Arm Material
Die Cast Aluminum
Projection from Wall
2 3/16 in
Max. Door Opening
120 Degrees to 180 Degrees
Arm Type
Regular
Includes
Bracket, Machine Screws and Self Tapping Screws
ADA Compliant
Yes
Standards
ANSI A156.4 Grade 1, UL Listed
Category Type
Parallel Arm
Type
Interior/Exterior Institutional
Series
Sargent 351
Door Handing
Non-Handed
Hand
NH
Mounting Style
Universal, Top Jamb and Standard
Compatible Brand
Sargent
ANSI/BHMA Finish
Dark Bronze Painted
Includes Hardware
Hardware Included
Performance Grade
1
Projection
2 3/16 in
Door Opening - Minimum
120 Degrees
Spring Type
Adjustable
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Maximum
180 Degrees
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
Fire Rating
3 hr
Operation Style
Manual
Closer Cycles
25,000,000
Stop Type
Spring

Description

Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Die Cast Aluminum, Arm Type Regular, Color Bronze, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.