Manual, Hydraulic, Sargent 351, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # 351-UO TB EN

  • Zoro # G4528456


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non Hold Open
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-UO TB EN
Zoro #
G4528456
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-3/16"
Housing Height
4"
Housing Length
13"
Interior Door Width
60 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
48 in
Height Between Mounting Holes
2 1/2 in
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Spring Size - Maximum
6
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
9 in

Details

Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non Hold Open
Color
Gray
Finish
Aluminum Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Aluminum Silicon Alloy
Standards
ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed
Arm Type
Parallel
Ligature Resistant
No
Arm Material
Die Cast Aluminum
Includes
Machine Screws and Self Tapping Screws
ADA Compliant
Yes
Projection from Wall
2 3/16 in
Fire Rating - Door Hardware
3 hr
Max. Door Opening
120 Degrees to 180 Degrees
Category Type
Parallel Arm
Door Handing
Non-Handed
Type
Interior/Exterior Institutional
Features
High Impact Non-Corrosive Plastic Covers with Machine Screws, Self Sticking Templates
Series
1700
Mounting Style
Universal, Parallel, Top Jamb and Standard
Hand
NH
Compatible Brand
Sargent
Door Opening - Maximum
180 Degrees
UL Fire Rating
UL10C
Projection
2 3/16 in
Spring Type
Adjustable
Interior/Exterior Use
Interior/Exterior
Closer Cycles
25,000,000
Product Type
Door Closer
Performance Grade
1
Operation Style
Manual
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Door Opening - Minimum
120 Degrees
ANSI/BHMA Finish
Aluminum Painted

Description

Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, ICC A117.1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.