Manual, Hydraulic, Sargent 351, Door Closer, Heavy Duty Interior and Exterior, Gray

  • Mfr # LDP-351-P10-TB-EN
  • Zoro # G4629755
product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non-Hold Open
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDP-351-P10-TB-EN
Zoro #
G4629755
UPC #
-
Country of Origin
United States
Item
Door Closer
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
Sargent 351
Closer Type
Non-Hold Open
Color
Gray
Finish
Aluminum Powder Coated
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Ligature Resistant
No
Max. Door Opening
90 Degrees to 160 Degrees
Projection from Wall
2 3/16 in
Arm Material
Die Cast Aluminum
Standards
ANSI A156.4 Grade 1, UL Listed
ADA Compliant
Yes
Fire Rating - Door Hardware
3 hr
Arm Type
Parallel
Includes
Bracket, Machine Screws and Self Tapping Screws
Category Type
Parallel Arm
Series
Sargent 351
Type
Interior/Exterior Institutional
Door Handing
Non-Handed
Hand
NH
Mounting Style
Parallel Mount
Spring Type
Adjustable
Closer Cycles
25,000,000
Interior/Exterior Use
Interior/Exterior
Door Opening - Minimum
90 Degrees
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Ligature-Resistant
Not Ligature-Resistant
Stop Type
Spring
UL Fire Rating
UL10C
Operation Style
Manual
Door Opening - Maximum
160 Degrees
Projection
2 3/16 in
Compatible Brand
Sargent
Performance Grade
1
Fire Rating
3 hr
Product Type
Door Closer
Shell Material
Aluminum
Wire Color
Gray

Dimensions

Housing Depth
2 3/16 in
Housing Height
4 in
Housing Length
13 in
Spring Size
Adjustable 1 to 7
Exterior Door Width
48 in
Interior Door Width
60 in
Exterior Door Width - Maximum
48 in
Length Between Mounting Holes
9 in
Height Between Mounting Holes
2 1/2 in
Spring Size - Minimum
1
Interior Door Width - Maximum
60 in
Spring Size - Maximum
7

Description

Door Closer, Sargent 351 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, UL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.