Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MD8600 Chassis assy. LHR

  • Mfr # 68-5068

  • Zoro # G616543011


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Fire Rated
No
Body Material
VARIES
Type
Exit Device Parts
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-5068
Zoro #
G616543011
UPC #
197163328468
Country of Origin
United States

Details

Fire Rating - Door Hardware
No
Fire Rated
No
Body Material
VARIES
Type
Exit Device Parts
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.