Zoro Homepage

Mortise Cylinder, Satin Chrome, Grade 1

  • Mfr # 124-41-101 26D

  • Zoro # G9374181


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Includes
No. 97 Cylinder Rosette
Finish
Satin Chrome
For Use With
Cam for Adams Rite 1850 Locks
Number of Pins
0
Lockset Cylinder Type
Turn Knob Mortise Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-41-101 26D
Zoro #
G9374181
UPC #
-
Country of Origin
United States

Details

Item
Lockset Core Housing
Includes
No. 97 Cylinder Rosette
Finish
Satin Chrome
For Use With
Cam for Adams Rite 1850 Locks
Number of Pins
0
Lockset Cylinder Type
Turn Knob Mortise Cylinder
Location Type
Commercial
Grade
1
Material
Brass
Keyway Type
Sargent
Number of Keys
0
Cylinder Core Type
Conventional Core Cylinder
Key Type
Not Keyed
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Thumb Turn
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Mortise/Cylindrical
Mortise
Includes Core
Core Included
ANSI Grade
1

Description

Lockset Core Housing, Turn Knob Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Number of Keys 0, Keyway Type Sargent, For Use With Cam for Adams Rite 1850 Locks, Number of Pins 0, Includes No. 97 Cylinder Rosette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.