Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock

  • Mfr # 8205 APL X32D

  • Zoro # G300948405


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Ligature Resistant
No
Includes
Mounting Hardware
Fire Rated
Yes
Application
Mortise Lock
Outside Trim Type
Push/Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205 APL X32D
Zoro #
G300948405
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Length
6 in
Overall Width
5 1/4 in
Fits Stile Width
4 1/2 in
Length - Maximum
6 in
Door Height - Maximum
96 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Ligature Resistant
No
Includes
Mounting Hardware
Fire Rated
Yes
Application
Mortise Lock
Outside Trim Type
Push/Pull
Door Handing
Field Reversible
Features
Multiple Mounting Orientations, Integrates with Access Control Platforms
Color
Satin Stainless Steel
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, Operational and Security Grade 1, ANSI/BHMA A156.13, Series 1000, Operational Grade 10, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE, 3025-0006:0111, Environmental Product Declaration (EPD), UL 10C Fire-Rated, 3 Hour Double Door [Fail Secure Only], UL 10C Fire-Rated, 3 Hour Single Door [Fail Secure Only], UL 10C positive pressure
Performance
Standard Duty
Cylinder
Single
Grade
ANSI Grade 1
Fire Rating - Door Hardware
3 hr
ADA Compliant
Yes
Type
Office
Finish
Satin Stainless Steel
Key Type
Keyed Different
Product Type
Door Lockset
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Performance Grade
1
Hand Orientation
Non-Handed
Exit Device Style
Lever
Compatible Series
8200
For Use with Exit Device
Mortise Lock
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Fire Rating
3 hr

Description

Push/Pull, Door Lockset, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Stainless Steel, Satin Stainless Steel Finish, Key Type Keyed Different, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Mortise Lock, Overall Length 6 in, Overall Width 5 1/4 in, Grade ANSI Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.