Mortise Lock
Mfr # 8237 APL X32D
Zoro # G000948330
product price: $1,002.99
/ea
Free Shipping & Returns
Key Features
Grade
ANSI Grade 1
Type
Classroom
Features
Multiple Mounting Orientations, Integrates with Access Control Platforms
Standards
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8237 APL X32D
Zoro #
G000948330
UPC #
-
Country of Origin
United States
Dimensions
Fits Stile Width
4 1/2 in
For Door Thickness
1 3/4 in
Overall Length
6 in
Overall Width
5 1/4 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
6 in
Door Thickness - Minimum
1 3/4 in
Description
Push/Pull, Door Lockset, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Stainless Steel, Satin Stainless Steel Finish, Key Type Keyed Different, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Application Mortise Lock, Overall Length 6 in, Overall Width 5 1/4 in, Grade ANSI Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.