Zoro Homepage

Mortise Lock, Lever, Classroom Intruder

  • Mfr # SG-8239BHW-32D RHR 2 CYLINDERS

  • Zoro # G2864237


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2-3/4"
Series
8200
Grade
1
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8239BHW-32D RHR 2 CYLINDERS
Zoro #
G2864237
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4" to 1-7/8"

Details

Item
Mortise Lockset
Finish
Dull Stainless Steel
Backset
2-3/4"
Series
8200
Grade
1
Keyway Type
Sargent LA
Strike Dim.
4-7/8" x 1-1/8"
Includes
Microshield, Anti-Microbial Coating
Location Type
Healthcare, Institutional
Lockset Function
Classroom
Lockset Handle Type
Lever
Style
8200 BHW
Strike Type
ANSI
Lockset Fire Rating
3 hr.
Electrical/Mechanical
Mechanical
Key Type
Different
Key Material
Nickel Silver
Lockset Grade
1
ADA Compliant
Yes
Lockset Finish
Dull Stainless Steel
Mortise/Cylindrical
Mortise
Ligature Resistant
Yes
Number of Keys
2
For Use With
Hollow Metal and Wood Doors
Standards
ANSI
Features
Handing RHR, ADA Compliant
Keying
Keyed Different
Handle Type
Lever
Case Material
12 Gauge Wrought Steel, Zinc Dichromate Coating
Fire Rated
3 hr.
Mortise / Cylindrical
Mortise
Pins
6
Function
Classroom Intruder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style 8200 BHW, Lockset Finish Dull Stainless Steel, Keyway Type Sargent LA, Key Type Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Features ADA Compliant, Handing RHR, For Use With Hollow Metal and Wood Doors, Includes Anti-Microbial Coating, Microshield, Item Mortise Lockset, Key Material Nickel Silver, Location Type Healthcare, Institutional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.