Zoro Homepage

Mortise Lock, Push/Pull, Classroom

  • Mfr # SG-8238ALP-32D LH 2 CYLINDERS

  • Zoro # G2864009


product price: $1,236.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8238ALP-32D LH 2 CYLINDERS
Zoro #
G2864009
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Item
Door Lockset
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
Location Type
Healthcare, Institutional
ADA Compliant
Yes
Strike Type
Curved Lip
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE 3025-0006:0111, EPD, UL Listed
Number of Keys
2
Style
8200 Push/Pull
Ligature Resistant
No
Keying
Keyed Different
Includes
Anti-Microbial Coating, Microshield
Strike Dim.
4-7/8 in x 1-1/8 in
Electrical/Mechanical
Mechanical
Key Material
Nickel Silver
Features
Antimicrobial Coating
Lockset Function
Intruder
Fire Rated
3 hr
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Key Type
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Mortise
Lockset Handle Type
Paddle
For Use With
Hollow Metal and Wood Doors
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Lockset Type
Mechanical
Fire Rating
3 hr
Performance Grade
1
Hand Orientation
Left-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Stainless Steel
Trim Plate Shape
Arched Rectangular
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Lockset Function ANSI Code
F32
Application
Institutional
Locking/Unlocking Access - Inside
Keyway

Description

Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Intruder, ADA Compliant Yes, Features Antimicrobial Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.