Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock, Push/Pull, Classroom

  • Mfr # SG-8238ALP-32D RH 2 CYLINDERS

  • Zoro # G2864018


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8238ALP-32D RH 2 CYLINDERS
Zoro #
G2864018
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
Style
8200 Push/Pull
Strike Dim.
4-7/8 in x 1-1/8 in
Number of Keys
2
Electrical/Mechanical
Mechanical
Includes
Anti-Microbial Coating, Microshield
Strike Type
Curved Lip
Fire Rated
3 hr
Lockset Function
Intruder
Key Material
Nickel Silver
Keying
Keyed Different
Features
Antimicrobial Coating
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE 3025-0006:0111, EPD, UL Listed
Location Type
Healthcare, Institutional
ADA Compliant
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Mortise/Cylindrical
Mortise
Cylinder Core Type
Conventional Core Cylinder
Key Type
Keyed Different
Lockset Handle Type
Paddle
For Use With
Hollow Metal and Wood Doors
Application
Institutional
Trim Plate Shape
Arched Rectangular
Includes Hardware
Hardware Included
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Keyway
Lockset Function ANSI Code
F32
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Hand Orientation
Right-Handed
Knob/Handle Material
Cast Stainless Steel
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
UL Fire Rating
UL10C

Description

Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Intruder, ADA Compliant Yes, Features Antimicrobial Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.