Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock, Push/Pull, Classroom

  • Mfr # SG-8238ALP-32D RHR 2 CYLINDERS

  • Zoro # G2864036


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8238ALP-32D RHR 2 CYLINDERS
Zoro #
G2864036
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Door Lockset
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
Electrical/Mechanical
Mechanical
Standards
ANSI/BHMA A117.1, ANSI/SDI 250.13 Certified, ASTM E330 Certified, CAL FIRE 3025-0006:0111, EPD, UL Listed
Includes
Anti-Microbial Coating, Microshield
Style
8200 Push/Pull
Lockset Function
Intruder
Fire Rated
3 hr
Keying
Keyed Different
Location Type
Healthcare, Institutional
Features
Antimicrobial Coating
Strike Type
Curved Lip
Number of Keys
2
Key Material
Nickel Silver
Strike Dim.
4-7/8 in x 1-1/8 in
ADA Compliant
Yes
Ligature Resistant
Yes
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Mortise/Cylindrical
Mortise
Key Type
Keyed Different
Lockset Handle Type
Paddle
Cylinder Core Type
Conventional Core Cylinder
For Use With
Hollow Metal and Wood Doors
Trim Plate Shape
Arched Rectangular
Lockset Function ANSI Code
F32
Fire Rating
3 hr
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Cast Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Application
Institutional
Hand Orientation
Right-Handed
Performance Grade
1
ANSI Grade
1
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included
Lockset Type
Mechanical

Description

Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Intruder, ADA Compliant Yes, Features Antimicrobial Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.