Zoro Homepage

Mortise Lock, Push/Pull, Entrance/Office

  • Mfr # SG-8255ALP-32D LHR W INSIDE TURN PIECE

  • Zoro # G2864060


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-8255ALP-32D LHR W INSIDE TURN PIECE
Zoro #
G2864060
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Description

Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Office, ADA Compliant Yes, Features Antimicrobial Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.