Mortise Lock, Push/Pull, Entrance/Office
Mfr # SG-8255ALP-32D RHR W INSIDE TURN PIECE
Zoro # G2864079
product price: $1,141.99
/ea
Free Shipping & Returns
Key Features
Finish
Dull Stainless Steel
Backset
2 3/4 in
Series
8200
Grade
1
Keyway Type
Sargent LA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG-8255ALP-32D RHR W INSIDE TURN PIECE
Zoro #
G2864079
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 1-7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Width
1 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Description
Door Lockset, Style 8200 Push/Pull, Ligature Resistant Yes, Location Type Healthcare, Institutional, Required Door Thickness 1-3/4 in to 1-7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Office, ADA Compliant Yes, Features Antimicrobial Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.