Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Electrical/Mechanical

  • Mfr # 8272-BHW-32D-RH-24V

  • Zoro # G5916169


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Style
BHW
Series
8200
Application
Multiple Family Residential, Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8272-BHW-32D-RH-24V
Zoro #
G5916169
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Door Lockset
For Use With
Metal or Wood Doors
Includes
(6) Lobe Head Security Screws
Style
BHW
Series
8200
Application
Multiple Family Residential, Institutional
Features
Right Hand
Strike Dim.
4-7/8 in x 1-1/8 in
Strike Type
Curved Lip
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
Number of Pins
0
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, ANSI/SDI 250.13, ASTM E330, CAL FIRE, 3025-0006:0111, EPD
Electrical/Mechanical
Electrical/Mechanical
Number of Keys
2
Lockset Finish
Satin Stainless Steel
Ligature Resistant
Yes
Lockset Performance Strength
Heavy Duty
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Voltage
24V DC
Key Type
Keyed Different
Keyway Type
Sargent LA
ADA Compliant
Yes
Key Material
Nickel Silver
Handle Material
Stainless steel
Lockset Function
Intruder
Cylinder Core Type
Conventional Core Cylinder
Lockset Grade
1
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Hand Orientation
Right-Handed
Performance Grade
1
Lockset Type
Electrical/Mechanical
Lockset Style
8200 BHW
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
Trim Plate Shape
Rectangular
Fire Rating
3 hr
Includes Hardware
Hardware Included
Includes Core
Core Included
Knob/Handle Material
Stainless Steel
UL Fire Rating
UL10C
Mortise/Cylindrical
Mortise
Locking/Unlocking Access - Inside
Keyway
Failure Mode
Fail Safe

Description

Mortise Lockset,Electrical/Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.